Shop All Electrical Tapes
Tape Logic
Tape Logic® PET Tape, 2" x 72 yds., Green, 2/Case
Mfr # T9674002PK
Zoro # G2292503
product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Material Polyester Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T9674002PK
- Zoro # G2292503
- UPC # 848109044514
- Country of Origin United States
- Category Electrical Tapes
Details
Tape Color | Green |
Material | Polyester Film |
Item | Pet Tape,2"x72 yd.,Package Quantity 2 |
Description
Pet Tape,2 In.x72 yd.,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JE TOMES 3 lb. Gray Concrete Foundation Repair Leak Stop (C118)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- BERTECH Masking Tape, 9/16 In. Wide x 72 Yards Long, Blue (BPT-9/16)
- 3M Glue Stick, PR100 Series, White, 0.26 oz, Bottle (PR100)
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- SCOTCH 3M™ 1755 Cotton Friction Tape, 13 Mil, 3/4" x 60', Black, 1/Case (T964175510PK)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1194)
- 3M Replacement for 3M 88-super-1-1/2x44 (88-SUPER-1-1/2X44 3M)
- 3M Foil Tape, 23 In. x 36 In., Copper (1125)
- ZORO SELECT Electrical Tape, 7 mil, 66 ft., Assorted Colors (7DX31)
- GARDNER BENDER Repair Tape, Black, 1" x 36 ft. (HTP-1036BLK)
- Tape Logic Electrical Tapes