Shop All Letters and Numbers
Tape Logic
Tape Logic® Number Labels, "8", 2" Circle, Fluorescent Orange, 500/Roll
Mfr # DL6776
Zoro # G6600137
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Overall Height 2 in
- Character Color Orange
- Material Paper
- Die Cut No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL6776
- Zoro # G6600137
- UPC # 848109005003
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 2 in |
Details
Character Type | Numbers |
Character Color | Orange |
Material | Paper |
Die Cut | No |
Number of Pieces | 500 |
Item | Labels,Number 8,2" Circle |
Background Color | Orange |
Glow-in-the-Dark | No |
APWA Compliant Color | No |
Meets USCG Registration Guidelines | No |
Product Type | Individual Characters |
Application | Inventory Labels |
Characters Included | 8 |
Character Color Gradient | Solid Color |
Self-Spacing/Aligning | No |
Embossed | No |
Visibility | Standard |
Description
Labels,Number 8,2 In. Circle, Application Inventory Labels, APWA Compliant Color No, Background Color Orange, Character Color White, Character Color Gradient Solid Color, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut No, Embossed No, Letter Casing Not Applicable, Meets USCG Registration Guidelines No, Mounting Type Adhesive, Number of Pieces 500, Overall Height 2 in, Overall Width Not Applicable, Retroreflective Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Aisle Marking Tape, 3"x108ft, Green (PST311)
- AZAR DISPLAYS 14"W x 8.5"H Hanging Poster Frame, PK4 (172706)
- SHIELDMARK Floor Stop Sign, 16 in H, 16 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP16 (STP16)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 8, 1 PR (STACXPURT-8)
- TAPE LOGIC Tape Logic® Number Labels, "7", 1" Circle, Dark Green, 500/Roll (DL6757)
- TAPE LOGIC Tape Logic® Number Labels, "9", 2" Circle, Dark Blue, 500/Roll (DL6777)
- TAPE LOGIC Tape Logic® Number Labels, "4", 1" Circle, Fluorescent Pink, 500/Roll (DL6754)
- TAPE LOGIC Tape Logic® Number Labels, "2", 1" Circle, Black, 500/Roll (DL6752)
- TAPE LOGIC Tape Logic® Number Labels, "10", 1" Circle, Fluorescent Green, 500/Roll (DL6760)
- TAPE LOGIC Tape Logic® Number Labels, "11", 1" Circle, Black, 500/Roll (DL6763)
- C.H. HANSON Letter Stamp, 3/8-1/8inL, 9/16inSize (21151I)
- Tape Logic Letters and Numbers