Shop All Letters and Numbers
Tape Logic
Tape Logic® Number Labels, "7", 2" Circle, Dark Green, 500/Roll
Mfr # DL6775
Zoro # G6600161
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Overall Height 2 in
- Character Color Dark Green
- Material Paper
- Die Cut No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL6775
- Zoro # G6600161
- UPC # 848109004990
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 2 in |
Details
Character Type | Numbers |
Character Color | Dark Green |
Material | Paper |
Die Cut | No |
Number of Pieces | 500 |
Item | Labels,Number 7,2" Circle |
Glow-in-the-Dark | No |
Background Color | Dark Green |
Embossed | No |
Self-Spacing/Aligning | No |
Meets USCG Registration Guidelines | No |
Character Color Gradient | Solid Color |
Visibility | Standard |
Product Type | Individual Characters |
Characters Included | 7 |
APWA Compliant Color | No |
Application | Inventory Labels |
Description
Labels,Number 7,2 In. Circle, Application Inventory Labels, APWA Compliant Color No, Background Color Dark Green, Character Color White, Character Color Gradient Solid Color, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut No, Embossed No, Letter Casing Not Applicable, Meets USCG Registration Guidelines No, Mounting Type Adhesive, Number of Pieces 500, Overall Height 2 in, Overall Width Not Applicable, Retroreflective Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Insulated Impact Pro Glove Black XLg (0579RBLKXLG)
- KINCO Cold Protection Gloves, HeatKeep Lining, XL (1927KW-XL)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, XL (SP-BRP-YXL)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (564)
- TAPE LOGIC Tape Logic® Number Labels, "12", 2" Circle, Fluorescent Red, 500/Roll (DL6780)
- TAPE LOGIC Tape Logic® Number Labels, "3", 1" Circle, Fluorescent Red, 500/Roll (DL6753)
- TAPE LOGIC Tape Logic® Number Labels, "5", 1" Circle, Fluorescent Yellow, 500/Roll (DL6755)
- TAPE LOGIC Tape Logic® Number Labels, "2", 4" Circle, Black, 500/Roll (DL1359)
- TAPE LOGIC Tape Logic® Number Labels, "5", 2" Circle, Fluorescent Yellow, 500/Roll (DL6773)
- TAPE LOGIC Tape Logic® Number Labels, "2", 1" Circle, Black, 500/Roll (DL6752)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- Tape Logic Letters and Numbers