Shop All Letters and Numbers
Tape Logic
Tape Logic® Number Labels, "13", 2" Circle, Fluorescent Pink, 500/Roll
Mfr # DL6783
Zoro # G6600441
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Overall Height 2 in
- Character Color Fluorescent Pink
- Material Paper
- Die Cut No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # DL6783
- Zoro # G6600441
- UPC # 848109005058
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 2 in |
Details
Character Type | Numbers |
Character Color | Fluorescent Pink |
Material | Paper |
Die Cut | No |
Number of Pieces | 500 |
Item | Labels,Number 13,2" Circle |
Glow-in-the-Dark | No |
Background Color | Flourescent Pink |
Characters Included | 13 |
Application | Inventory Labels |
APWA Compliant Color | No |
Meets USCG Registration Guidelines | No |
Visibility | Standard |
Self-Spacing/Aligning | No |
Character Color Gradient | Solid Color |
Embossed | No |
Product Type | Individual Characters |
Description
Labels,Number 13,2 In. Circle, Application Inventory Labels, APWA Compliant Color No, Background Color Flourescent Pink, Character Color Black, Character Color Gradient Solid Color, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 13, Die Cut No, Embossed No, Letter Casing Not Applicable, Meets USCG Registration Guidelines No, Mounting Type Adhesive, Number of Pieces 500, Overall Height 2 in, Overall Width Not Applicable, Retroreflective Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime High Viz Economy Vest, Medium, Lime, Class 2 (A520C-2 M)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H (T8103G)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- PLASTICADE Watchtower LD Delineator, 42", 3", HIP (7342-LD-O-3-HIP-WW)
- TAPE LOGIC Tape Logic® Number Labels, "10", 1" Circle, Fluorescent Green, 500/Roll (DL6760)
- TAPE LOGIC Tape Logic® Number Labels, "11", 1" Circle, Black, 500/Roll (DL6763)
- TAPE LOGIC Tape Logic® Number Labels, "7", 2" Circle, Dark Green, 500/Roll (DL6775)
- TAPE LOGIC Tape Logic® Number Labels, "3", 2" Circle, Fluorescent Red, 500/Roll (DL6771)
- TAPE LOGIC Tape Logic® Number Labels, "8", 1" Circle, Fluorescent Orange, 500/Roll (DL6758)
- TAPE LOGIC Tape Logic® Number Labels, "5", 1" Circle, Fluorescent Yellow, 500/Roll (DL6755)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 1 Yellow 10PK (5150P-1)
- Tape Logic Letters and Numbers