Shop All Masking Tapes
Tape Logic
Tape Logic® Masking Tape, 4.9 Mil, 3/4" x 60 yds., Black, 12/Case
Mfr # T93400312PKB
Zoro # G5498836
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 3/4"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T93400312PKB
- Zoro # G5498836
- UPC # 848109023496
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 60 yds |
Details
Tape Color | Black |
Item | Masking Tape,3/4x60 yd.,Black,PK12 |
Description
Masking Tape,3/4x60 yd.,Black,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 262, Red, High Strength, Liquid, 0.5 mL Capsule (231922)
- LOCTITE Instant Adhesive, 455 Series, Clear, 0.35 oz, Syringe (231525)
- RAPIDFIX Rapid Fix High Strength Dual Adhesive, 10 ML (6121707)
- GORILLA GLUE Epoxy Adhesive, Yellow, 24 hr Full Cure, 18 oz, Syringe (5001803)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- TAPE LOGIC Tape Logic® 2600 Masking Tape, 6.1 Mil, 1/2" x 60 yds., Natural, 12/Case (T933260012PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Green, 12/Case (T93700312PKA)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 24/Case (T9372200)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Light Green, 12/Case (T93100312PKA)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 1" x 60 yds., Kraft, 6/Case (T94553006PK)
- ROLL PRODUCTS Carton Tape, Paper, Red, 1/2 In. x 60 Yd. (23021R)
- Tape Logic Masking Tapes