Shop All Masking Tapes
Tape Logic
Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case
Mfr # T937003Y
Zoro # G5498967
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 2"
- Tape Length 60 yds
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T937003Y
- Zoro # G5498967
- UPC # 841436056731
- Country of Origin Multiple
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Yellow |
Item | Masking Tape,2x60 yd.,Yellow,PK24 |
Number of Adhesive Sides | 1 |
Description
Masking Tape,2x60 yd.,Yellow,PK24, Number of Adhesive Sides 1, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Wood Glue, Tan, 1 qt (1415)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C616)
- SCOTCH 3/4 in. W X 66 in. L Yellow Vinyl Electrical Tape (10844-DL-5)
- DOW Sealant, 613.8 oz, Pail, Clear, Silicone Elastomer Base (4060071)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 72/Case (T9332200)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1" x 36 yds., Tan, 3/Case (T9551003PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Light Green, 12/Case (T93100312PKA)
- TAPE LOGIC Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 6/Case (T94854006PK)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 12/Case (T933220012PK)
- TAPE LOGIC Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 16/Case (T9485400)
- 3M Premasking Tape SCPM-44X, 18 x 100 yd, PK2 (SCPM)
- Tape Logic Masking & Painter's Tape