Shop All Masking Tapes
Tape Logic
Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Orange, 12/Case
Mfr # T93700312PKD
Zoro # G5499238
product price: $197.99
/pk 12, $16.50/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Width 2"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T93700312PKD
- Zoro # G5499238
- UPC # 848109023694
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Orange |
Item | Masking Tape,2x60 yd.,Orange,PK12 |
Description
Masking Tape,2x60 yd.,Orange,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE AC10 SLV 48MMX50.2M IPG-IPG 24 (91406)
- SIKA Sealant, Black, 10.1 fl oz (Sikasil N Plus US)
- WEST SYSTEM Adhesiv Kit G/Flex Tough (655-8)
- PC-XTREME 9 oz. Gray Joint and Crack Filler (092507)
- TAPE LOGIC Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 6/Case (T94854006PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- TAPE LOGIC Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 16/Case (T9485400)
- TAPE LOGIC Tape Logic® 2600 Masking Tape, 6.1 Mil, 1" x 60 yds., Natural, 12/Case (T935260012PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case (T937003Y)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Green, 12/Case (T93700312PKA)
- INTERTAPE 534 BRN 24MMX54.8M IPG-IPG 36 (71598G)
- Tape Logic Masking & Painter's Tape