Shop All Masking Tapes
Tape Logic
Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Green, 12/Case
Mfr # T93700312PKA
Zoro # G5499658
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Light Green
- Tape Width 2"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T93700312PKA
- Zoro # G5499658
- UPC # 848109023687
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Light Green |
Item | Masking Tape,2x60 yd.,PK12 |
Description
Masking Tape,2x60 yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYLOK Drylok Fast Plug 10Lb (00924)
- TAPECASE Surface Protect Tape, Clear, 6 In x 600 Ft (15C705)
- HYLOMAR Adhesive/Sealant Gasket Sealant, 80 mL, Blue, Temp Range -50 to 250 C (HUBR02)
- EVERCOAT Body Filler Gray 102Oz (105060)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342200)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342400)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 36/Case (T9352200)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., White, 12/Case (T93300312PKW)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Red, 12/Case (T93100312PKR)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 1" x 60 yds., Kraft, 6/Case (T94553006PK)
- SHURTAPE Masking Tape, 24mm X 55m Lt. Blue, PK36 (CP 631)
- Tape Logic Masking & Painter's Tape