Shop All Masking Tapes
Tape Logic
Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Black, 12/Case
Mfr # T93700312PKB
Zoro # G5499615
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 2"
- Tape Length 60 yds
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T93700312PKB
- Zoro # G5499615
- UPC # 848109023656
- Country of Origin Multiple
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Black |
Item | Masking Tape,2x60 yd.,Black,PK12 |
Number of Adhesive Sides | 1 |
Description
Masking Tape,2x60 yd.,Black,PK12, Number of Adhesive Sides 1, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Wood Filler 6 oz Size, Tube Golden Oak Plastic Wood (7079800582)
- SUPER GLUERP/PACER TECH 6PK 1G Super Glue (11710008)
- ZORO SELECT Kraft Flatback Paper Tape, 2Inx60 yd. (20PJ16)
- WELD-ON Multi-Purpose Clear Medium Bodied 1/2 Pint (13990)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case (T937003Y)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 36/Case (T9352200)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 72/Case (T9332200)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 1 1/2" x 60 yds., Kraft, 24/Case (T9465300)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Blue, 12/Case (T93700312PKH)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1 1/2" x 36 yds., Tan, 24/Case (T956100)
- SCOTCH 3M™ 2364 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case (T9352364)
- Tape Logic Masking & Painter's Tape