Shop All Masking Tapes
Tape Logic
Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Red, 12/Case
Mfr # T93100312PKR
Zoro # G5500629
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Red
- Tape Width 1/4"
- Tape Length 60 yds
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T93100312PKR
- Zoro # G5500629
- UPC # 848109025476
- Country of Origin Multiple
- Category Masking Tapes
Dimensions
Tape Width | 1/4" |
Tape Length | 60 yds |
Details
Tape Color | Red |
Item | Masking Tape,1/4x60 yd.,Red,PK12 |
Number of Adhesive Sides | 1 |
Description
Masking Tape,1/4x60 yd.,Red,PK12, Number of Adhesive Sides 1, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Patch Premixed-Level Flr 1Gal (12064)
- WESTWARD Glue Gun, 120V, 80 W, 0.88 to 1.1 lb/hr (4YR48)
- 3M Masking Tape, 72mm W, Tan, PK12 (2380)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz. 12 Pack, Gun Use, 12PK (12FCPACK)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 2" x 60 yds., Kraft, 24/Case (T9475300)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., Black, 12/Case (T93300312PKB)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 24/Case (T9372200)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., White, 12/Case (T93300312PKW)
- TAPE LOGIC Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 16/Case (T9485400)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 12/Case (T933220012PK)
- 3M 1-1/2" MASK TAPE/233+ (3M26338)
- Tape Logic Masking Tapes