Shop All Masking Tapes
Tape Logic
Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Light Green, 12/Case
Mfr # T93100312PKA
Zoro # G5500741
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Light Green
- Tape Width 1/4"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T93100312PKA
- Zoro # G5500741
- UPC # 848109025438
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/4" |
Tape Length | 60 yds |
Details
Tape Color | Light Green |
Item | Masking Tape,1/4x60 yd.,PK12 |
Description
Masking Tape,1/4x60 yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, 3549 Series, Gray, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure (3549 B/A)
- LOCTITE Instant Adhesive, 455 Series, Clear, 0.35 oz, Syringe (231525)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- AMES RESEARCH LABORATORIES Ames Blue Max Liquid Rubber Waterproofer Sealant and Filler - Blue (BMX10TUBEBE)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., Black, 12/Case (T93300312PKB)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 1" x 60 yds., Kraft, 6/Case (T94553006PK)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 36/Case (T9352200)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1/2" x 36 yds., Tan, 72/Case (T953100)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., White, 12/Case (T93100312PKW)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1" X 60YD)
- Tape Logic Masking & Painter's Tape