Shop All Masking Tapes
Tape Logic
Tape Logic® Masking Tape, 4.9 Mil, 1" x 60 yds., Orange, 12/Case
Mfr # T93500312PKD
Zoro # G5499971
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T93500312PKD
- Zoro # G5499971
- UPC # 848109023618
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Orange |
Item | Masking Tape,1x60 yd.,Orange,PK12 |
Description
Masking Tape,1x60 yd.,Orange,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (15D578)
- SAKRETE 40LB FastCement Patcher (60200640)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Blue, Medium Strength, Liquid, 36 mL Bottle (24236)
- MASTER APPLIANCE Shoe Repair Glue, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35413)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 12/Case (T937220012PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., White, 12/Case (T93100312PKW)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3" x 60 yds., Natural, 16/Case (T9382200)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 72/Case (T9332200)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., White, 12/Case (T93300312PKW)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- INTERTAPE 534 BRN 96MMX54.8M IPG-IPG 12 (84466)
- Tape Logic Masking Tapes