Shop All Printer Labels
Tape Logic
Tape Logic® Laser Labels, Rectangle, 8 1/2" x 14", White, 100/Case
Mfr # LL137
Zoro # G6597809
product price: $53.65
/pk 100, $0.54/ea
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 14"
- Color White
- Width 8 1/2"
- Material Face Sheet - 48 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # LL137
- Zoro # G6597809
- UPC # 841436000673
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 14" |
Width | 8 1/2" |
Details
Item | Laser Label,Rectangle,8 1/2x14",PK100 |
Color | White |
Material | Face Sheet - 48 lb |
Description
Laser Label,Rectangle,8 1/2x14 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- PRES-A-PLY Labels, Laser Printers, 1 x 2.63, White, PK3000 (30600)
- AT-A-GLANCE Undated Horizontal Wall Planner, Erasable (PM233-28)
- ANGLERS 8-1/2 x 11" Clear Ring Binder Pocket (AVT-ANG52)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Green, 400/Case (LL175GN)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4" x 5", White, 400/Case (LL129)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4 1/4" x 5 1/2", Fluorescent Red, 400/Case (LL183RD)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Yellow, 400/Case (LL175YE)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Orange, 3000/Case (LL173OR)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, Master Case, 4" x 5", White, 4000/Case (LL129MC)
- NATIONAL CHECKING 1"x1" Trilingual Green Friday Removable Label, PK1000 (R105R)
- Tape Logic Printer Labels