Shop All Printer Labels
Tape Logic
Tape Logic® Laser Labels, Rectangle, 4" x 2", White, 1000/Case
Mfr # LL124
Zoro # G6598070
product price: $37.79
/pk 1000, $0.04/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 2"
- Color White
- Material Face Sheet - 48 lb
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # LL124
- Zoro # G6598070
- UPC # 841436000543
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 2" |
Width | 4" |
Details
Item | Laser Label,Rectangle,4x2",White,PK1000 |
Color | White |
Material | Face Sheet - 48 lb |
Description
Laser Label,Rectangle,4x2 In.,White,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX4)
- DECKER TAPE PRODUCTS Label, DL8010, FRAGILE HANDLE WITH CARE, 1-1/2" X 4" (DL8010)
- WALL LENK 30W Professional Wood Burning Kit (L30WBK-W)
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 13ft, PK250 (KGBT 14g x 13ft x 250)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "NOV", 2" x 3", Fluorescent Green, 500/Roll (DL6883)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 8" x 3 1/2", White, 300/Case (LL134)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 2.6875" x 2", White, 1500/Case (LL114)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3 1/2" x 5", Fluorescent Yellow, 400/Case (LL176YE)
- TAPE LOGIC Tape Logic® Circle Laser Labels, 2", Fluorescent Yellow, 2000/Case (LL197YE)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 3/4" x 1/2", White, 8000/Case (LL109)
- BRADY Label and Ribbon Cartridge, Polyester (M5C-1500-422)
- Tape Logic Printer Labels