Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Trash", 2" x 3", Fluorescent Red, 500/Roll
Mfr # DL1149
Zoro # G5717288
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 3"
- Color Fluorescent Red
- Accessory Type Label,Trash,2x3"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL1149
- Zoro # G5717288
- UPC # 848109013046
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 3" |
Length | 2" |
Details
Item | Label,Trash,2x3" |
Material | Paper |
Color | Fluorescent Red |
Accessory Type | Label,Trash,2x3" |
Description
Label,Trash,2x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL #00 Bubble Lined Poly Mailers, 5W x 10L, White, 250PK (412517)
- QUICKWAY IMPORTS Car Seat Storage Bag for Travel with Wheels, Black (QI003602)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK1000 (2CXP3)
- FULTON MAILBOX GREEN RURAL (1C-GRN)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Yellow, 500/Roll (DL631L)
- TAPE LOGIC Tape Logic® Labels, "Next Day Air", 2" x 3", Fluorescent Red, 500/Roll (DL1072)
- TAPE LOGIC Tape Logic® Foil Rectangle Laser Labels, 4" x 2", Silver, 1000/Case (LL211SR)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Fluorescent Orange, 500/Roll (DL630H)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 10", Fluorescent Red, 500/Roll (DL1194)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Yellow, 500/Roll (DL612L)
- TAPE LOGIC Tape Logic® Labels, "Fragile", Fluorescent Yellow, 3" x 5", 500/Roll (DL2422)
- Tape Logic Package Labels & Shipping Equipment