Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Sample", 2" Circle, Fluorescent Green, 500/Roll
Mfr # DL1269
Zoro # G5717680
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Fluorescent Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # DL1269
- Zoro # G5717680
- UPC # 848109016030
- Country of Origin United States
- Category Shipping Labels
Details
Item | Label,Sample,Circle 2" |
Material | Paper |
Color | Fluorescent Green |
Description
Label,Sample,Circle 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1 in. D X 36 in. L 6 pk Natural, 6PK (02501-R0036C1)
- CRAFTY DAB Scented Paint Markers, PK10 (75640)
- EMS MIND READER. Mind Reader 5-Tier Paper File Tray with 5 Sliding Trays, Black (5TPAPER-BLK)
- ZORO SELECT Merchandise Bags, Green, 21 In. L, PK500 (5DUK5)
- TAPE LOGIC Tape Logic® Labels, "Packing Slip Inside", 3" x 5", Red/White, 500/Roll (SCL556)
- TAPE LOGIC Tape Logic® Labels, "Do Not Bend", 2" x 3", Fluorescent Red, 500/Roll (DL3581)
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care High Claim Value", 3 x 5", Fluorescent Green, 500/Roll (DL1641)
- TAPE LOGIC Tape Logic® Labels, "Refrigerate Upon Arrival", 4" x 1-1/2", Red/White, 500/Roll (SCL237)
- TAPE LOGIC Tape Logic® Labels, "Lay Flat - Do Not Stand On End", 3" x 5", Red/White, 500/Roll (DL1420)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3", Fluorescent Yellow, 500/Roll (DL614L)
- TAPE LOGIC Tape Logic® Removable Rectangle Laser Labels, 4" x 2", Fluorescent Green, 1000/Case (LL410GN)
- Tape Logic Package Labels & Shipping Equipment