Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Rush - Medical Supplies", 4" x 4", Fluorescent Red, 500/Roll
Mfr # DL1337
Zoro # G5717717
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 4"
- Color Fluorescent Red
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL1337
- Zoro # G5717717
- UPC # 841436003827
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4" |
Length | 4" |
Details
Item | Label,RushMedical Supplies,Red |
Material | Semi-Gloss Coated Paper |
Color | Fluorescent Red |
Description
Label,RushMedical Supplies,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Paper, 11X17,250Pk, 110#, We Pk (WAU40414)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- EPSON Epson Black Fabric Ribbon (1M Characters) (ERC-27B)
- TAPE LOGIC Tape Logic® Labels, "OK", 2" Circle, Fluorescent Green, 500/Roll (DL1272)
- TAPE LOGIC Tape Logic® Labels, "Keep Dry", 3" x 4", Red/White/Black, 500/Roll (IPM303)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "FRI", 2", Fluorescent Red, 500/Roll (DL6542)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 4", Fluorescent Orange, 500/Roll (DL615H)
- TAPE LOGIC Tape Logic® Labels, "Mixed Pallet", Fluorescent Yellow, 500/Roll (DL2481)
- TAPE LOGIC Tape Logic® Labels, "Must Ship Today", 3" x 5", Fluorescent Red, 500/Roll (DL3441)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Glass - Handle With Care, 2" x 3", Red/White, 500/Roll (DL1058)
- Tape Logic Shipping Labels