Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "QC Approval", 1" Circle, Fluorescent Green, 500/Roll
Mfr # DL1254
Zoro # G5717988
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Fluorescent Green
- Accessory Type Label,QC Approval,Circle 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL1254
- Zoro # G5717988
- UPC # 848109015774
- Country of Origin United States
- Category Shipping Labels
Details
Item | Label,QC Approval,Circle 1" |
Material | Paper |
Color | Fluorescent Green |
Accessory Type | Label,QC Approval,Circle 1" |
Description
Label,QC Approval,Circle 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, (two up arrows over black bar), 3" x 4", Red/White, 500/Roll (IPM305)
- ZORO SELECT Heavy-Duty Boxes, 16" x 16" x 16", Kraft, 25/Bundle (22XM22)
- FLEX TAPE FLEX TAPE WHITE 4""X5' (TFSWHTR0405)
- BOX PACKAGING Global Industrial„¢ Bubble Bags, 5"W x 6"L, 1000/Pack (BOB56F)
- TAPE LOGIC Tape Logic® Labels, "Move To Stock", 2" Circle, Fluorescent Green, 500/Roll (DL1246)
- TAPE LOGIC Tape Logic® Labels, "Top Load Only", 3" x 5", Fluorescent Red, 500/Roll (DL2681)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "SUN", 1", White, 500/Roll (DL6561)
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Down Skid", 3" x 5", Fluorescent Red, 500/Roll (DL2161)
- TAPE LOGIC Tape Logic® Labels, "Assembled in U.S.A.", 1" x 1", Red/White/Blue, 500/Roll (USA303)
- TAPE LOGIC Tape Logic® Labels, "Health Flammability Reactivity", 1" x 2", Multiple, 500/Roll (DL1289)
- DECKER TAPE PRODUCTS Label, DL1605, MADE IN USA, 1" (DL1605)
- Tape Logic Shipping Labels