Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Methanol", 4" x 4 3/4", Red, Red/White/Black, 500/Roll
Mfr # DL517P1
Zoro # G5718590
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 4 3/4"
- Color Red/White/Black
- Length 4 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL517P1
- Zoro # G5718590
- UPC # 848109016764
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4 3/4" |
Length | 4 3/4" |
Details
Item | Label,Methanol,4x4 3/4" |
Material | Semi-Gloss Coated Paper |
Color | Red/White/Black |
Description
Label,Methanol,4x4 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER EASEL PAD 27X34 1 INCH RULED 50 SHTS PK OF 4 PK (P1000044-5987)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 25 ft- Black (WL-ED-UV-025-25-BK)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Tan Cover (970TF-M)
- LORELL Lorell Pencil Holder (LLR80668)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Electronic Equipment", 4" x 4", Red/White, 500/Roll (SCL526)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Green, 500/Roll (DL635D)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL2157)
- TAPE LOGIC Tape Logic® Rectangular Laser Labels, 3/4" x 3/4", White, 14000/Case (LL138)
- TAPE LOGIC Tape Logic® Labels, "Scrap", 2" x 3", Fluorescent Orange, 500/Roll (DL1137)
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care", 8 x 10", Red/White/Black, 250/Roll (DL1636)
- DYMO 30256 LabelWriter 2 5/16'' x 4'' White Shipping Permanent Self-Adhesive Labels 300 Count Roll (328DYM30256)
- Tape Logic Shipping Labels