Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Marine Pollutant, 4" x 4", Black/White, 500/Roll
Mfr # DL1293
Zoro # G5715267
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 4"
- Color Black/White
- Accessory Type Label,Marine Pollutant,4x4"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL1293
- Zoro # G5715267
- UPC # 848109018249
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4" |
Length | 4" |
Details
Item | Label,Marine Pollutant,4x4" |
Material | Semi-Gloss Coated Paper |
Color | Black/White |
Accessory Type | Label,Marine Pollutant,4x4" |
Description
Label,Marine Pollutant,4x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 055H High Capacity Yellow Toner 5.9K YLD (3017C001)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Bk, PK12 (UBC1927631)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo Without Eraser, PK36 (B21)
- NEENAH Paper, Lazr/Inkjtpc100, We Pk (NEE05064)
- TAPE LOGIC Tape Logic® Labels, "Empty", 2" x 3", Fluorescent Green, 500/Roll (DL1145)
- TAPE LOGIC Tape Logic® Labels, "Biohazard", 2" x 2", Fluorescent Red, 500/Roll (DL1305)
- TAPE LOGIC Tape Logic® Labels, "Do Not Bend", 3" x 5", Fluorescent Green, 500/Roll (DL2343)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Fluorescent Orange, 500/Roll (DL636H)
- TAPE LOGIC Tape Logic® Labels, "Made in U.S.A.", 2" x 3", Red/White/Blue, 500/Roll (USA305)
- TAPE LOGIC Tape Logic® Labels, "Quality Hold", 2" x 3", Fluorescent Green, 500/Roll (DL1132)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", White, 500/Roll (DL632E)
- Tape Logic Package Labels & Shipping Equipment