Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Health Hazard Fire Hazard Specific Hazard Reactivity", 4" x 4", Multiple, 500/Roll
Mfr # DL1288
Zoro # G5718916
$45.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 4"
- Color Multiple
- Accessory Type Label,Hazard Reactivity,4x4"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # DL1288
- Zoro # G5718916
- UPC # 848109018195
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4" |
Length | 4" |
Details
Item | Label,Hazard Reactivity,4x4" |
Material | Semi-Gloss Coated Paper |
Color | Multiple |
Accessory Type | Label,Hazard Reactivity,4x4" |
Description
Label,Hazard Reactivity,4x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Black Ink/Red Tape, 1-1/2" W (236BRPX)
- DUCK BRAND Double Sticking Tape, 1/2"x300", Clear, PK3 (00-21087)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY BLUE PACK OF 24 PK (1540637)
- PACON Pastel Multipurpose Paper Array, 8.5x11, PK300 (P101048)
- TAPE LOGIC Tape Logic® Labels, "This Side Up", Arrow, 3" x 5", Red/White, 500/Roll (DL1481)
- TAPE LOGIC Tape Logic® Labels, "Red Hot Rush", 2" x 3", Fluorescent Red, 500/Roll (DL3631)
- TAPE LOGIC Tape Logic® Labels, "This Side Up", Arrow, 3" x 6", Red/White, 500/Roll (SCL546)
- TAPE LOGIC Tape Logic® Labels, "Use First", 2" Circle, Fluorescent Red, 500/Roll (DL1250)
- TAPE LOGIC Tape Logic® Labels, "Made in U.S.A.", 2" x 3", Red/White/Blue, 500/Roll (USA305)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 4", Fluorescent Red, 500/Roll (DL615G)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK25 (8EYG5)
- Tape Logic Package Labels & Shipping Equipment