Shop All Shipping Labels
This Product is Discontinued
Tape Logic
Tape Logic® Labels, "Gasoline", 4" x 4 3/4", Red/White/Black, 500/Roll (Discontinued)
Mfr # DL512P4
Zoro # G5715757
This Product is Discontinued
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 4 3/4"
- Color Red/White/Black
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL512P4
- Zoro # G5715757
- UPC # 841436013376
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4 3/4" |
Length | 4" |
Details
Item | Label,Gasoline,4x4 3/4" |
Material | Semi-Gloss Coated Paper |
Color | Red/White/Black |
Description
Label,Gasoline,4x4 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.