Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Fragile - This Side Up - HWC", 3" x 5", Red/White, 500/Roll
Mfr # SCL521
Zoro # G5715766
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 5"
- Color Red/White
- Accessory Type Label,Fragile This Side UpHWC,3x5"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # SCL521
- Zoro # G5715766
- UPC # 841436010573
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 5" |
Length | 3" |
Details
Item | Label,Fragile This Side UpHWC,3x5" |
Material | Semi-Gloss Coated Paper |
Color | Red/White |
Accessory Type | Label,Fragile This Side UpHWC,3x5" |
Description
Label,Fragile This Side UpHWC,3x5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Vantage Iris Scissors, 4.125in, Straight (V95-304)
- CCL Mailbox Lock, Clockwise (82013)
- BSC PREFERRED 6-1/2 x 2-1/2 x 1'' White Corrugated Mailers, 50PK (MRX1X)
- FLIPSIDE PRODUCTS Magnetic Whiteboard Eraser, PK12 (35012)
- TAPE LOGIC Tape Logic® Labels, "Glass", 4" x 4", Red/White, 500/Roll (SCL506)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Red, 500/Roll (DL639G)
- TAPE LOGIC Tape Logic® Labels, "Fragile" (High Gloss), 3" x 5", Red/White, 500/Roll (DL1082)
- TAPE LOGIC Tape Logic® Fragile Labels, "Delicate Instruments - HWC", 2" x 3", Red/White, 500/Roll (DL1308)
- TAPE LOGIC Tape Logic® Labels, "This Side Up - Handle with Care", 3" x 5", Red/White, 500/Roll (DL1050)
- TAPE LOGIC Tape Logic® Labels, "Health Hazard Fire Hazard Specific Hazard Reactivity", 10 3/4" x 10 3/4", Multiple, 50/Roll (DL1292)
- AVERY Easy Peel Laser Address Labels, 1-1/3 x 4, White, 1400 Labels (5162)
- Tape Logic Package Labels & Shipping Equipment