Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Fragile Handle With Care", 8 x 10", Red/White/Black, 250/Roll
Mfr # DL1636
Zoro # G0924255
product price: $80.09
/ea
Free Shipping & Returns
$80.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 10"
- Color Red/White/Black
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL1636
- Zoro # G0924255
- UPC # 848109055961
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 10" |
Length | 8" |
Details
Item | Label,Fragile Handle with Care,8" x 10",PK250 |
Material | Paper |
Color | Red/White/Black |
Description
Label,Fragile Handle with Care,8 In. x 10 In.,PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRES-A-PLY White Labels, 8-1/2" x 11", Perma, PK100 (30605)
- RUST-OLEUM PAINT QT MASSEY FERGUSN GY FARM/IMPLEMEN (280157)
- INTERTAPE Flatback Tape MG, 3"x60 Yds, 16RL/CT, Brown 16PK (IPG84464)
- NOVUS Premium HD Staples, 23/15, 1k, 15mm, PK1000 (042-0044)
- TAPE LOGIC Tape Logic® Labels, "Hold - Do Not Ship", 3" x 5", Fluorescent Red, 500/Roll (DL2344)
- TAPE LOGIC Tape Logic® Labels, "Flammable Solid - 4", 4" x 4", Red/White/Black, 500/Roll (DL5130)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Yellow, 500/Roll (DL631L)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Red, 500/Roll (DL639G)
- TAPE LOGIC Tape Logic® Removable Labels, 3/4" Circles, Fluorescent Green, 500 /Roll (DL1388FG)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Yellow, 500/Roll (DL612L)
- TAPE LOGIC Tape Logic® Labels, "Glass - Please Handle With Care", 3" x 5", Red/White, 500/Roll (SCL566)
- Tape Logic Shipping Labels