Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Do Not Drop - Please Handle With Care", 3" x 5", Red/White, 500/Roll
Mfr # SCL541
Zoro # G5716579
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 5"
- Color Red/White
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # SCL541
- Zoro # G5716579
- UPC # 841436013994
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 5" |
Length | 3" |
Details
Item | Label,Do Not Drop Please HWC,3x5" |
Material | Semi-Gloss Coated Paper |
Color | Red/White |
Description
Label,Do Not Drop Please HWC,3x5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Interior File Folder, Yellow, PK100 (10271)
- MALIN CO Baling Wire, 0.0286Dia, 114ft (10-0286-014S)
- DYNABRADE ERASER DISC (DB92297)
- QUARTET Infinity Black Glass Magnetic Marker Board, 48 x 36 (G4836B)
- TAPE LOGIC Tape Logic® Labels, "Partial Case", 2" x 3", Fluorescent Green, 500/Roll (DL1124)
- TAPE LOGIC Tape Logic® Labels, "Health Flammability Reactivity", 4" x 4", Multiple, 500/Roll (DL1286)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1098)
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Stretch Wrap", 3" x 5", Fluorescent Green, 500/Roll (DL2201)
- TAPE LOGIC Tape Logic® Labels, "Repack", 3" x 5", Fluorescent Green, 500/Roll (DL2621)
- TAPE LOGIC Tape Logic® Foil Rectangle Laser Labels, 2 5/8" x 1", Gold, 3000/Case (LL210GD)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "THU", 2", Fluorescent Green, 500/Roll (DL6532)
- Tape Logic Package Labels & Shipping Equipment