Shop All Shipping Labels
This Product is Discontinued
Tape Logic
Tape Logic® Labels, "Do Not Break Stretch Film", 8 x 10", Fluorescent Red, 250/Roll (Discontinued)
Mfr # DL1638
Zoro # G0924377
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Paper
- Label Width 10"
- Color Fluorescent Red
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # DL1638
- Zoro # G0924377
- UPC # 848109055985
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 10" |
Length | 8" |
Details
Item | Label,Do Not Break Strech Film,8" x 10",PK250 |
Material | Paper |
Color | Fluorescent Red |
Description
Label,Do Not Break Strech Film,8 In. x 10 In.,PK250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.