Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Arrow", 1 1/2" x 4", Fluorescent Yellow, 500/Roll
Mfr # DL1280
Zoro # G5717026
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 4"
- Color Fluorescent Yellow
- Accessory Type Label,Arrow,1 1/2x4"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL1280
- Zoro # G5717026
- UPC # 848109016146
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4" |
Length | 1 1/2" |
Details
Item | Label,Arrow,1 1/2x4" |
Material | Paper |
Color | Fluorescent Yellow |
Accessory Type | Label,Arrow,1 1/2x4" |
Description
Label,Arrow,1 1/2x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIATH Gator Golf Game (31240)
- ROLODEX Letter Tray, 14-1/4 In x 10-1/16 In, Black (62555)
- ZORO SELECT Triple Wall Corrugated Sheets, 36" x 48", Kraft, 5/Bundle (56EC50)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Books, Guided Reading Level A, 5 Sets of 20 Titles (SC522301)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Green, 500/Roll (DL631J)
- TAPE LOGIC Tape Logic® Labels, "Counted ___", 2" x 3", Fluorescent Yellow, 500/Roll (DL1128)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Double Stack", 3" x 5", Red/White, 500/Roll (DL2159)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Green, 500/Roll (DL639J)
- TAPE LOGIC Tape Logic® Labels, "Hold", 2" x 3", Fluorescent Red, 500/Roll (DL1129)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Orange, 500/Roll (DL610H)
- DECKER TAPE PRODUCTS Label, DL1183, PACKING LIST ENCLOSED, 3" X 4" (DL1183)
- Tape Logic Package Labels & Shipping Equipment