Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "2020" Year, 2" Circle, Fluorescent Green, 500/Roll
Mfr # DL6818
Zoro # G0924316
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Fluorescent Green
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # DL6818
- Zoro # G0924316
- UPC # 848109055619
- Country of Origin United States
- Category Shipping Labels
Dimensions
Length | 2" |
Details
Item | Label,"2020",2",Flurst Green,PK500 |
Material | Paper |
Color | Fluorescent Green |
Description
Label, In.2020 In.,2 In.,Flurst Green,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron (PLBC1570GR)
- SAMSILL Presentation View Binder, 2", Teal, PK2 (U86677)
- TWP Bailing Wire, 16-1/2 Guage, 3-1/2LB (TW1612312)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (2RXF3)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Red, 500/Roll (DL635A)
- TAPE LOGIC Tape Logic® Labels, "Static Safe", 1 3/4" x 3", Black/Yellow, 500/Roll (DL9070)
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 1" Circle, Fluorescent Green, 500/Roll (DL1254)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", White, 500/Roll (DL635E)
- TAPE LOGIC Tape Logic® Labels, "Hardware Enclosed", 2" x 3", Fluorescent Red, 500/Roll (DL3591)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 4", Fluorescent Red, 500/Roll (DL638G)
- TAPE LOGIC Tape Logic® Labels, "Trash", 2" x 3", Fluorescent Red, 500/Roll (DL1149)
- Tape Logic Package Labels & Shipping Equipment