Shop All Shipping Labels
Tape Logic
Tape Logic® Inventory Rectangle Labels, 3" x 9", Purple, 250/Roll
Mfr # DL637M
Zoro # G5722827
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 9"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL637M
- Zoro # G5722827
- UPC # 848109015330
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 9" |
Length | 3" |
Details
Item | Inventory Rectangle Label,3x9" |
Material | Paper |
Color | Purple |
Description
Inventory Rectangle Label,3x9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 18" Automatic Foot Impulse Sealer w/ 5mm Seal Width (KS-FS455)
- UNIVERSAL BATTERY Universal Insertable Index Multicolor Tabs Eight-Tab Letter Buff, 24Pk (20840)
- MAGIC MOUNTS Removable Mounting Tape 0.75" x 18ft Per Rolls, PK2 (3241)
- ZORO SELECT Long Corrugated Boxes, 16" x 5" x 5", Kraft, 25/Bundle (22XK37)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 9", Green, 250/Roll (DL637D)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 9", Fluorescent Yellow, 250/Roll (DL637L)
- TAPE LOGIC Tape Logic® Labels, "This End Up - Fragile", 2" x 3", Fluorescent Red, 500/Roll (DL1325)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Green, 500/Roll (DL635J)
- TAPE LOGIC Tape Logic® Labels, "Part Number", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1169)
- TAPE LOGIC Tape Logic® Labels, "Partial", 3" x 5", Fluorescent Yellow, 500/Roll (DL1123)
- ZORO SELECT DOT Label, 4 In. W, Vinyl, PK25 (8EZ67)
- Tape Logic Package Labels & Shipping Equipment