Shop All Shipping Labels
Tape Logic
Tape Logic® Inventory Rectangle Labels, 3" x 9", Green, 250/Roll
Mfr # DL637D
Zoro # G5722906
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 9"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL637D
- Zoro # G5722906
- UPC # 848109015309
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 9" |
Length | 3" |
Details
Item | Inventory Rectangle Label,3x9" |
Material | Paper |
Color | Green |
Description
Inventory Rectangle Label,3x9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Manchester Masonry Flag (Red color) (MF-1450)
- FELLOWES Quasar 500 Binding System, 18x15x5 (FEL5227201)
- TAPECASE Inventory Control Label Red, Counted, Pk1000 (16U929)
- CRESTLINE PRODUCTS Magnetic Dry-Erase and Flannel Board, 18in x 24in (10720)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 9", Purple, 250/Roll (DL637M)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 9", Fluorescent Yellow, 250/Roll (DL637L)
- TAPE LOGIC Tape Logic® Labels, "Assembled in U.S.A.", 1" x 1", Red/White/Blue, 500/Roll (USA303)
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Stretch Film", 4" x 6", Fluorescent Red, 500/Roll (DL3192)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1051)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", White, 500/Roll (DL635E)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 2 x 4, White, Ink Jet, 250/Pack (8163)
- Tape Logic Shipping Labels