Shop All Shipping Labels
Tape Logic
Tape Logic® Inventory Rectangle Labels, 3" x 6", Fluorescent Orange, 250/Roll
Mfr # DL633H
Zoro # G5723028
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 6"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL633H
- Zoro # G5723028
- UPC # 841436012768
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 6" |
Length | 3" |
Details
Item | Inventory Rectangle Label,3x6" |
Material | Paper |
Color | Fluorescent Orange |
Description
Inventory Rectangle Label,3x6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Stapler, Black, 20 Sheet, 4 In (S7044401A)
- SMEAD Poly Project Organizer, 24 Letter-Size Sleeves, Gray w/Bright Pockets (89206)
- ENCORE PACKAGING Edge Protectors - 2 1/4" x 1 5/8" Black Poly for 1 1/2" Strap, 1000PK (EP-5640)
- 3M Command Mini Foam Adhesive Strips .5 in. L , 12PK (17020-ES)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 6", Fluorescent Pink, 250/Roll (DL633K)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 6", Fluorescent Yellow, 250/Roll (DL633L)
- TAPE LOGIC Tape Logic® Labels, "Hold - Do Not Ship", 3" x 5", Fluorescent Red, 500/Roll (DL2344)
- TAPE LOGIC Tape Logic® Labels, "Fragile - This Side Up - HWC", 3" x 5", Red/White, 500/Roll (SCL521)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1054)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Red, 500/Roll (DL610A)
- TAPE LOGIC Tape Logic® Labels, "Consumer Commodity ORM-D", 1 3/8" x 2 1/4", Blue/White, 500/Roll (DL7030)
- Tape Logic Package Labels & Shipping Equipment