Shop All Shipping Labels
Tape Logic
Tape Logic® Inventory Circle Labels, 2", Fluorescent Red, 500/Roll
Mfr # DL613G
Zoro # G5724297
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Width 2 in
- Label Height 2 in
- Label Color Red
- Secondary Label Included No
- Labels per Roll 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # DL613G
- Zoro # G5724297
- UPC # 841436011716
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 2 in |
Label Height | 2 in |
Details
Item | Inventory Circle Label,2",Red |
Label Color | Red |
Secondary Label Included | No |
Labels per Roll | 500 |
Application | Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels |
Description
Inventory Circle Label,2 In.,Red, Label Color Red, Label Height 2 in, Label Width 2 in, Labels per Roll 500, Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Bag 8"W, Pk500 (5ZZ55)
- STOREX Archive Storage Drawers, Ltr, 18" D, Black/Gray (STX61178U01C)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 10", White, 25/Bundle (121010W)
- ACCO Acco® Binder Clips, Large, 2" Width, 1-1/16" Capacity, Black/Silver, 12/Dozen (72100)
- TAPE LOGIC Tape Logic® Labels, "Corrosive", 4" x 4, Black/White, 500/Roll (DL5750)
- TAPE LOGIC Tape Logic® Labels, "Health Flammability Reactivity", 2" x 2", Multiple, 500/Roll (DL1285)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1052)
- TAPE LOGIC Tape Logic® Labels, "Fragile - This Side Up - HWC", 2" x 3", Red/White, 500/Roll (DL2156)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Pink, 500/Roll (DL610K)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Fluorescent Orange, 500/Roll (DL636H)
- TAPE LOGIC Labels, "Empty", 6"x6", Black/White, 500 Labels/Roll (DL1298)
- Tape Logic Package Labels & Shipping Equipment