Shop All Shipping Labels
Tape Logic
Tape Logic® Inventory Circle Labels, 2", Fluorescent Pink, 500/Roll
Mfr # DL613K
Zoro # G5724306
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Width 2 in
- Label Height 2 in
- Secondary Label Included No
- Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
- Label Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL613K
- Zoro # G5724306
- UPC # 841436011747
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 2 in |
Label Height | 2 in |
Details
Item | Inventory Circle Label,2",Pink |
Secondary Label Included | No |
Application | Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels |
Label Color | Pink |
Labels per Roll | 500 |
Description
Inventory Circle Label,2 In.,Pink, Label Color Pink, Label Height 2 in, Label Width 2 in, Labels per Roll 500, Application Box Labeling, Pallet Identification, Shelf Labeling, Mailing Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE STAPLER, ELEC, OPTIMA GRIP, SR (SWI48207)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT75)
- BAND-IT Band, Gcs, 3/4 X 0.030 X 100 RL/100Ft (C30699)
- INTEGRA Side-Ap-Ply Correction TapeSmoke (ITA60232)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Yellow, 500/Roll (DL639L)
- TAPE LOGIC Tape Logic® Labels, "Repack", 3" x 5", Fluorescent Green, 500/Roll (DL2621)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Fluorescent Yellow, 500/Roll (DL613L)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1/2", Green, 500/Roll (DL690D)
- TAPE LOGIC Tape Logic® Labels, "Counted", 2" x 3", Fluorescent Green, 500/Roll (DL1142)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Red/White, 500/Roll (SCL613)
- SANFORD DYMO® LW Address Labels 1 1/8" x 3 1/2" Black on White - Pkg Qty 10 (30252)
- Tape Logic Shipping Labels