Shop All Identification Labels
Tape Logic
Tape Logic® Integrated Labels, 7" x 4 ¼” Label Size, White, 100/Case
Mfr # IL315
Zoro # G6069030
product price: $48.09
/pk 100, $0.48/ea
$48.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Width 7"
- Height 4 1/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # IL315
- Zoro # G6069030
- UPC # 848109050959
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7" |
Height | 4 1/4" |
Details
Material | Paper |
Color | White |
Item | Labels,Integrated,7 x 4 1/4",PK100 |
Description
Labels,Integrated,7 x 4 1/4 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, M, 12283 (12283)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 6, 1 PR (S18TAFGFN6)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Scarlet Red-Roll (SCA.0360.R)
- JUSTRITE Bench Can, 2 Qt., Steel, Yellow (10291)
- TAPE LOGIC Tape Logic® Bilingual Labels, "Fragil", 3" x 5", Fluorescent Red, 500/Roll (DL1091)
- TAPE LOGIC Tape Logic® Flame Labels, "Priority" (Bill of Lading), 1 1/2" x 2", Red/Black, 500/Roll (DL1391)
- NMC Poison Label, Pk25 (DL159AP)
- NEVS This Bottle is not Full 3/8" x 1-1/2" (PAUXW-0010)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK500 (SLEXP14G)
- BOX PARTNERS Tape Logic DL1283 4 x 4 in. - Biohazard Fluorescent Red Labels - Roll of 500 (DL1283)
- NMC Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH169R)
- Tape Logic Safety Labels