Shop All Identification Labels
Tape Logic
Tape Logic® Integrated Labels, 4" x 6” Label Size, White, 100/Case
Mfr # IL305
Zoro # G6069091
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Width 4"
- Height 6"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # IL305
- Zoro # G6069091
- UPC # 848109050935
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6" |
Details
Material | Paper |
Color | White |
Item | Labels,Integrated,4 x 6",PK100 |
Description
Labels,Integrated,4 x 6 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Keep Hands Out Of Machinery Bilingual, 5in X 3.5in Decal, 3.5" W, 5" H, Spanish (OS-DS-D-35-VS-1394)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (N96793L)
- AVENGER SAFETY FOOTWEAR Size 8 Men's Wellington Boot Composite Work Boot, Black (A7847 8M)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-6-A)
- TAPE LOGIC Tape Logic® Bilingual Labels, "Fragil", 3" x 5", Fluorescent Red, 500/Roll (DL1091)
- TAPE LOGIC Tape Logic® Flame Labels, "Priority" (Bill of Lading), 1 1/2" x 2", Red/Black, 500/Roll (DL1391)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193P25)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- VNM SIGNMAKER Label Tape, Yellow, 4in W, For Mfr No. VnM4, FLUYL-3102 (FLUYL-3102)
- NMC Danger Keep Electrical Panel Clear Label, Pk5 (D225AP)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- Tape Logic Identification Labels