Shop All Business Envelopes
Tape Logic
Tape Logic® "Important Papers Enclosed" Envelopes, 4 1/2" x 6", Orange, 1000/Case
Mfr # PL416
Zoro # G5725889
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 2 Mil Poly
- Expanded Width 6"
- Color Orange
- Outside Length 4 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # PL416
- Zoro # G5725889
- UPC # 841436045247
- Country of Origin China
- Category Business Envelopes
Dimensions
Expanded Width | 6" |
Outside Length | 4 1/2" |
Details
Item | Enclosed Envelopes,4 1/2x6",PK1000 |
Material | 2 Mil Poly |
Color | Orange |
Description
Enclosed Envelopes,4 1/2x6 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Digital Temperature Controller for THS-Series Direct Heat Sealers SRT703 (TMC-THS-SRT703)
- SOLAR GROUP Rubbermaid Gentry Mailbox & Post (GC1B0000)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR88)
- KANTEK Desktop Rotating Organizer (ORG490)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Ribbon, 7" x 5 1/2", Red/White/Blue, 1000/Case (PL467)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 5 1/2" x 10", Orange, 1000/Case (PL24)
- TAPE LOGIC Tape Logic® "Invoice Enclosed" Envelopes, 4 1/2" x 6", Red, 1000/Case (PL463)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 7 1/2", Red, 1000/Case (PL461)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 7" x 5 1/2", Red/White/Blue, 1000/Case (PL468)
- TAPE LOGIC Tape Logic® Packing List Envelope, 6" x 9" Resealable, Clear, 1000/Case (RCF69)
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- Tape Logic Mail Supplies