Shop All Protective Floor Coverings
Tape Logic
Tape Logic® Hard Surface/Countertop Protection Tape, 3.2 Mil, 48" x 200', Clear, 1/Case
Mfr # T964811230
Zoro # G6071742
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 200'
- Width 48"
- Color Clear
- Weight 14.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T964811230
- Zoro # G6071742
- UPC # 848109048727
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 200' |
Width | 48" |
Details
Item | Tape,Counter Protect,48 x 200",3.2mm |
Color | Clear |
Weight | 14.76 |
Description
Tape,Counter Protect,48 x 200 In.,3.2mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Blue, Cotton (1TYT1)
- SEYMOUR MIDWEST WOOSTER Midwest Rake 24 Speed Squeegee Flat/Flexible (R7300)
- RUG DOCTOR Rug Doc Urine Elim 24Oz (05119)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute® Rollout 50 Gallon Large Mobile Container- Blue with Lid (FG9W2700BLUE)
- TAPE LOGIC Tape Logic®, Hard Surface/Countertop Protection Tape, 3.2 Mil, 24" x 200', Translucent Blue, 1/Case (T962411230)
- TAPE LOGIC Tape Logic® Cabinet Protection Tape, 2.2 Mil, 24" x 200', Clear, 1/Case (T962411220)
- TAPE LOGIC Tape Logic® Hard Surface/Countertop Protection Tape, 3.2 Mil, 36" x 200', Translucent Blue, 1/Case (T963611230)
- TAPE LOGIC Tape Logic® Glass Protection Tape, 1.7 Mil, 24" x 200', Clear, 1/Case (T96246215)
- TAPE LOGIC Tape Logic® Cabinet Protection Tape, 2.2 Mil, 36" x 200', Clear, 1/Case (T963611220)
- TAPE LOGIC Tape Logic® Carpet Protection Tape, 3 Mil, 36" x 200', Clear, 1/Case (T96364025)
- POLAR PLASTICS Film, Construction, 4Mil, Clear, 10x100Ft (C104)
- Tape Logic Protective Floor Coverings