Tape Logic

Tape Logic®, Hard Surface/Countertop Protection Tape, 3.2 Mil, 24" x 200', Translucent Blue, 1/Case


product price: $86.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 200'
  • Width 24"
  • Color Translucent Blue
  • Weight 7.46
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 200'
Width 24"

Details

Item Tape,Counter Protect,24 x 200",3.2mm
Color Translucent Blue
Weight 7.46

Description

Tape,Counter Protect,24 x 200 In.,3.2mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.