Shop All Protective Floor Coverings
Tape Logic
Tape Logic® Glass Protection Tape, 1.7 Mil, 36" x 200', Clear, 1/Case
Mfr # T96366215
Zoro # G6070561
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 200'
- Width 36"
- Color Clear
- Weight 7.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T96366215
- Zoro # G6070561
- UPC # 848109048772
- Country of Origin Multiple
- Category Protective Floor Coverings
Dimensions
Length | 200' |
Width | 36" |
Details
Item | Tape,Glass Protection,36 x 200",1.7mm |
Color | Clear |
Weight | 7.26 |
Description
Tape,Glass Protection,36 x 200 In.,1.7mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 33 gal Collapsible Litter Bags, 19 in x 32 in, Green (3VB58)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12 (NIC P43572)
- ALPINE INDUSTRIES Automatic Foam Hand Sanitizer/Soap Dispenser, Drip Tray, 1200 mL, White (430-F-T)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Oat Blossom Scent Hand Soap Refill 33 oz (11330)
- TAPE LOGIC Tape Logic® Carpet Protection Tape, 3 Mil, 36" x 200', Clear, 1/Case (T96364025)
- TAPE LOGIC Tape Logic® Cabinet Protection Tape, 2.2 Mil, 24" x 200', Clear, 1/Case (T962411220)
- TAPE LOGIC Tape Logic®, Hard Surface/Countertop Protection Tape, 3.2 Mil, 24" x 200', Translucent Blue, 1/Case (T962411230)
- TAPE LOGIC Tape Logic® Cabinet Protection Tape, 2.2 Mil, 36" x 200', Clear, 1/Case (T963611220)
- TAPE LOGIC Tape Logic® Glass Protection Tape, 1.7 Mil, 24" x 200', Clear, 1/Case (T96246215)
- TAPE LOGIC Tape Logic® Hard Surface/Countertop Protection Tape, 3.2 Mil, 36" x 200', Translucent Blue, 1/Case (T963611230)
- SURFACE SHIELDS Surface Protection, 48"L, 2-1/2"W, PK24 (CNS2548)
- Tape Logic Protective Floor Coverings