Shop All Shipping Labels
Tape Logic
Tape Logic® Fluorescent Circle Laser Labels, 1 2/3", Fluorescent Green, 2400/Case
Mfr # LL196GN
Zoro # G2289049
$65.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Permanent Acrylic
- Color Fluorescent Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # LL196GN
- Zoro # G2289049
- UPC # 848109045276
- Country of Origin United States
- Category Shipping Labels
Details
Item | Circle Laser Label,Grn,1-2/3",Package Quantity 2400 |
Material | Permanent Acrylic |
Color | Fluorescent Green |
Description
Circle Laser Label,Grn,1-2/3 In.,Package Quantity 2400, Package Quantity 2400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK200 (62067)
- ZORO SELECT Flat Corrugated Boxes, 9" x 7" x 3" , Kraft, 25/Bundle (55VG39)
- UNIVERSAL Clear Badge Holders w/Neck Lanyards, 3 x 4, White Inserts, PK100 (UNV56005)
- ZORO SELECT Double Wall Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 15/Bundle (55VM16)
- TAPE LOGIC Tape Logic® Labels, "Attention Receiving - Do Not Sign For This Shipment", 8" x 10", Red/White, 250/Roll (DL1334)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Light Blue, 500/Roll (DL630C)
- TAPE LOGIC Tape Logic® Labels, "Expedite", 3" x 5", Fluorescent Yellow, 500/Roll (DL2381)
- TAPE LOGIC Tape Logic® Labels, "Caution When Opening With Sharp Edges", 3" x 5", Fluorescent Yellow, 500/Roll (DL1224)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Light Blue, 500/Roll (DL635C)
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care - High Claim Value", 8" x 10", Fluorescent Green, 250/Roll (DL1333)
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- Tape Logic Package Labels & Shipping Equipment