Shop All Shipping Labels
Tape Logic
Tape Logic® Entanglement Hazard Durable Safety Label, 2.25" Triangle, Black/Yellow, 25/Roll
Mfr # DSL500
Zoro # G0924465
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Height 2.25"
- Label Width 2.25"
- Color Black/Yellow
- Length 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DSL500
- Zoro # G0924465
- UPC # 848109050409
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2.25" |
Label Width | 2.25" |
Length | 2.25" |
Details
Item | Safety Labl,Entnglmnt,9 3/4x12 1/4",PK25 |
Material | Paper |
Color | Black/Yellow |
Description
Safety Labl,Entnglmnt,9 3/4x12 1/4 In.,PK25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 10" x 10", White, 25/Bundle (55VH03)
- SEALER SALES Induction Sealer (0.8"-3.9") (20-100mm) (DGYF-s500A)
- DOME PUBLISHING Notary Public Book, Red (DOM880)
- QUARTET Tripod Easel, 3/4" Tubular Aluminum Legs, 38"-66"H, Black (QRT51E)
- TAPE LOGIC Tape Logic® Labels, "Made in U.S.A.", 5/8" x 5/8", Red/White/Blue, 500/Roll (USA306)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Red, 500/Roll (DL636A)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 4", Fluorescent Yellow, 500/Roll (DL615L)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Light Blue, 500/Roll (DL612C)
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 2" Circle, Fluorescent Green, 500/Roll (DL1255)
- TAPE LOGIC Tape Logic® Labels, "Partial", 3" x 5", Fluorescent Yellow, 500/Roll (DL1123)
- BUSINESS SOURCE Mailing Labels-Return Address-Laser-.5 in. x 1.75 in.-8000-PK-WE (BSN26108)
- Tape Logic Package Labels & Shipping Equipment