Shop All Shipping Labels
Tape Logic
Tape Logic® Electric Shock Durable Safety Label, 2.25" Triangle, Black/Yellow, 25/Roll
Mfr # DSL504
Zoro # G0924517
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Height 2.25"
- Label Width 2.25"
- Color Black/Yellow
- Length 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # DSL504
- Zoro # G0924517
- UPC # 848109050447
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2.25" |
Label Width | 2.25" |
Length | 2.25" |
Details
Item | Safety Label,Electric Shock,2.25",PK25 |
Material | Paper |
Color | Black/Yellow |
Description
Safety Label,Electric Shock,2.25 In.,PK25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Brain Anatomy Model, 31 Pieces (3335)
- AVERY 5" D-Ring Binder, Heavy Duty, Navy Blue (AVE79806)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- U-MARK A10 Paint Marker Yellow (10106)
- TAPE LOGIC Tape Logic® Labels, "Stretch Wrapped By Shipper", 3 x 5, Black/Yellow, 500/Roll (DL3172)
- TAPE LOGIC Tape Logic® Labels, "Protect from Heat", 3" x 4", Red/White/Black, 500/Roll (IPM304)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (DL4501)
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" x 3", Fluorescent Red, 500/Roll (DL3561)
- TAPE LOGIC Tape Logic® Labels, "This Side Up", Arrow, 3" x 6", Red/White, 500/Roll (SCL546)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "THU", 2", Fluorescent Green, 500/Roll (DL6532)
- AVERY Avery® Easy Peel Inkjet Mailing Labels, 1 x 2-5/8, Clear, 750/Pack (8660)
- Tape Logic Shipping Labels