Shop All Printer Labels
Tape Logic
Tape Logic® Easy Order Packs, Months Of The Year, 2" Circle, Assorted Colors, 12/Case
Mfr # DL1239
Zoro # G6631320
product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assortment
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL1239
- Zoro # G6631320
- UPC # 848109015859
- Country of Origin United States
- Category Printer Labels
Details
Item | Label,Circle,Months,2" dia.,PK12 |
Color | Assortment |
Material | Paper |
Description
Label,Circle,Months,2 In. dia.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket, File, 2/5 Tab, 1" Accordion (76487)
- SHARPIE Stick Permanent Pen, Fine 0.5 mm, Black PK12 (1742663)
- SOLAR GROUP Venetian Bronze T2 Mailbox (MB420R)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 2 5/8" x 1", White, 3000/Case (LL113)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Pink, 400/Case (LL175PK)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4" x 5", White, 400/Case (LL129)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Pink, 3000/Case (LL173PK)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Orange, 3000/Case (LL173OR)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, Master Case, 8 1/2" x 5 1/2", White, 2000/Case (LL135MC)
- AVERY Print-to-the-Edge Easy Peel Round Labels, 2" dia., White, PK300 (22877)
- Tape Logic Printer Labels