Shop All Masking Tapes
Tape Logic
Tape Logic® Double Sided Masking Tape, 7 Mil, 2" x 36 yds., Tan, 3/Case
Mfr # T9571003PK
Zoro # G2287378
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 2"
- Tape Length 36 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T9571003PK
- Zoro # G2287378
- UPC # 848109040622
- Country of Origin Multiple
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 36 yds. |
Details
Tape Color | Tan |
Item | Double Side Masking Tape,2"x36 yd.,7 mil,Package Quantity 3 |
Description
Double Side Masking Tape,2 In.x36 yd.,7 mil,Package Quantity 3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Duct Seal Lb Compound Plug (550558)
- OATEY CEMENT PVC MED GRAY 32OZ (30886)
- MALCO Easy Dispensing Caulking Gun (CG18)
- CAMIE High Strength Fast Tack Spray Adhesive (363-1)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Red, 12/Case (T93100312PKR)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., Black, 12/Case (T93300312PKB)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1" x 36 yds., Tan, 3/Case (T9551003PK)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342200)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Green, 12/Case (T93700312PKA)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case (T937003Y)
- BOSS Double Split Cowhide Work Glove, PR (1JL2393)
- Tape Logic Masking & Painter's Tape