Shop All Masking Tapes
Tape Logic
Tape Logic® Double Sided Masking Tape, 7 Mil, 2" x 36 yds., Tan, 24/Case
Mfr # T957100
Zoro # G2287369
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 2"
- Tape Length 36 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T957100
- Zoro # G2287369
- UPC # 848109040615
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 36 yds. |
Details
Tape Color | Tan |
Item | Dbl Side Masking Tape,2"x36 yd.,7 mil,Package Quantity 24 |
Description
Dbl Side Masking Tape,2 In.x36 yd.,7 mil,Package Quantity 24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 55 gal, Drum (94ET)
- RECTORSEAL Pipe Repair Kit (82112)
- USA INDUSTRIALS Sikaflex 1A Medium Bronze 1-Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-107777)
- GORILLA GLUE Gorilla Tape, 3in Core, 1.88in X 10 Yds, Black (105462)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 24/Case (T9372200)
- TAPE LOGIC Tape Logic® 2600 Masking Tape, 6.1 Mil, 1" x 60 yds., Natural, 12/Case (T935260012PK)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 36/Case (T9352200)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 2" x 60 yds., Kraft, 24/Case (T9475300)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3" x 60 yds., Natural, 16/Case (T9382200)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case (T937003Y)
- INTERTAPE Pg27 Nat 48Mmx54.8M Pg-Pg 24, PK24 (PG4855)
- Tape Logic Masking & Painter's Tape