Shop All Masking Tapes
Tape Logic
Tape Logic® Double Sided Masking Tape, 7 Mil, 1/2" x 36 yds., Tan, 3/Case
Mfr # T9531003PK
Zoro # G2287457
product price: $86.15
/pk 3, $28.72/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1/2"
- Tape Length 36 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T9531003PK
- Zoro # G2287457
- UPC # 848109040547
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yds. |
Details
Tape Color | Tan |
Item | Dbl Side Masking Tape,1/2"x36 yd.,7 mil,Package Quantity 3 |
Description
Dbl Side Masking Tape,1/2 In.x36 yd.,7 mil,Package Quantity 3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Blue (398)
- 3M Electrical Tape, White, 0.71" x 36 yd. (69)
- FASTCAP Glue Dispenser, Yellow/White, 16 oz, Plastic (GB.GLUBOT)
- IDL PACKAGING 1 1/2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46705)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 24/Case (T9372200)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342400)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 12/Case (T937220012PK)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 72/Case (T9332200)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., White, 12/Case (T93100312PKW)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1/2" x 36 yds., Tan, 72/Case (T953100)
- 3M Masking Tape, Tan, Rubber, 2-27/32" W, PK12 (201+)
- Tape Logic Masking Tapes