Shop All Double Sided Foam Tapes
Tape Logic
Tape Logic® Double Sided Foam Tape, 1/8", 3/4" x 36 yds., White, 2/Case
Mfr # T9511162PK
Zoro # G4971115
product price: $81.59
/pk 2, $40.80/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/8" Thick Polyethylene foam
- Tape Width 3/4"
- Tape Length 36 yds
- Tape Color White
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T9511162PK
- Zoro # G4971115
- UPC # 848109022697
- Country of Origin Multiple
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yds |
Details
Item | Two Side Foam Tape,1/8" 3/4"x36yd,PK2 |
Tape Backing Material | 1/8" Thick Polyethylene foam |
Tape Color | White |
Number of Adhesive Sides | 2 |
Weight | 0.64 |
Description
Two Side Foam Tape,1/8 In. 3/4 In.x36yd,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASF MasterSeal NP 1 Tan Elastomeric Polyurethane Sealant 10.1 oz (NP1TAN12)
- 3M 3M GPT020 Double Coated Tape 3/4" circles -250 per pack (3M GPT-020)
- SHEETROCK White All Purpose Joint Compound 3.5 qt (385140)
- 3M Vinyl Tape 471, White, 2"x36 yd, PK24 (471)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/32", 1/2" x 72 yds., White, 2/Case (T9431162PK)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., White, 2/Case (T9531162PK)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., Black, 24/Case (T954116)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll (T95216)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- Tape Logic Double Sided Foam Tapes