Shop All Double Sided Foam Tapes
Tape Logic
Tape Logic® Double Sided Foam Tape, 1/8", 1/2" x 36 yds., White, 2/Case
Mfr # T9501162PK
Zoro # G4971158
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/8" Thick Polyethylene foam
- Tape Width 1/2"
- Tape Length 36 yds
- Tape Color White
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T9501162PK
- Zoro # G4971158
- UPC # 848109022673
- Country of Origin Multiple
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yds |
Details
Item | Two Side Foam Tape,1/8" 1/2"x36yd,PK2 |
Tape Backing Material | 1/8" Thick Polyethylene foam |
Tape Color | White |
Number of Adhesive Sides | 2 |
Weight | 0.7 |
Description
Two Side Foam Tape,1/8 In. 1/2 In.x36yd,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Caulk Tip And Cap (2406)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- INSL-X BY BENJAMIN MOORE Insl-X WaterBlock White Water-Based Latex Waterproofing Concrete Stain 1 gal (AMW1000099-01)
- LOCTITE Threadlocker, LOCTITE 271, Red, High Strength, Liquid, 10 mL Bottle (135380)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll (T95216)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., White, 2/Case (T9531162PK)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/32", 1/2" x 72 yds., White, 2/Case (T9431162PK)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., Black, 24/Case (T954116)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- 3M 3M 4016 Double Coated Foam Tape 0.75" x 0.75", White, 256PK (4016)
- Tape Logic Foam Tape