Shop All Double Sided Foam Tapes
Tape Logic
Tape Logic® Double Sided Foam Tape, 1/32", 3/4" x 72 yds., White, 2/Case
Mfr # T95441162PK
Zoro # G4905960
product price: $125.99
/pk 2, $63.00/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/32" Thick Polyethylene foam
- Tape Width 3/4"
- Tape Length 72 yds
- Tape Color White
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T95441162PK
- Zoro # G4905960
- UPC # 848109022857
- Country of Origin Multiple
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 72 yds |
Details
Item | Double Foam Tape,1/32",3/4x72 yd.,PK2 |
Tape Backing Material | 1/32" Thick Polyethylene foam |
Tape Color | White |
Number of Adhesive Sides | 2 |
Weight | 1.8 |
Description
Double Foam Tape,1/32 In.,3/4x72 yd.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS Carton Tape, Paper, Red, 1/2 In. x 60 Yd. (23021R)
- SCOTCH Double Sided Tape, Clear, 3/4" x 108 ft. (665)
- ECLECTIC PRODUCTS 23 Oz Red Oak Famowood Solvent Based Original Wood Filler (36021134)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., White, 2/Case (T9531162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll (T95216)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/32", 1/2" x 72 yds., White, 2/Case (T9431162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., Black, 24/Case (T954116)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- EMSON Aline Tape Double Sided Tape, Clear (EM572393)
- Tape Logic Double Sided Foam Tapes