Shop All Double Sided Foam Tapes
Tape Logic
Tape Logic® Double Sided Foam Tape, 1/16", 1" x 36 yds., White, 2/Case
Mfr # T9551162PK
Zoro # G4906146
product price: $106.99
/pk 2, $53.50/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/16" Thick Polyethylene foam
- Tape Width 1"
- Tape Length 36 yds
- Tape Color White
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T9551162PK
- Zoro # G4906146
- UPC # 841436029056
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 36 yds |
Details
Item | Double Foam Tape,1/16",1x36 yd.,PK2 |
Tape Backing Material | 1/16" Thick Polyethylene foam |
Tape Color | White |
Number of Adhesive Sides | 2 |
Description
Double Foam Tape,1/16 In.,1x36 yd.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Gallon White All-Purpose Glue (5036)
- ZORO SELECT Masking Tape, Paper, Blue, 2-1/2" (UV14)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- Almond (SL-TC-VLKM116-20-AD)
- DRIPLESS Dripless Caulk Gun, Gold, Aluminum, 30 oz (WL9907500)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/32", 1/2" x 72 yds., White, 2/Case (T9431162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll (T95216)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., Black, 24/Case (T954116)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., White, 2/Case (T9531162PK)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- Tape Logic Foam Tape